Order Entry
United States
ContactUsLinkComponent
Robotics Workbench
Robotics Workbench
Catalog # 470226-040
undefined
Robotics Workbench
Catalog # 470226-040
Supplier Number:  XR-7228M

Specifications

  • Base/leg material:
    Maple
  • Worksurface material:
    ShopTop®
  • Description:
    Robotics workbench
  • Height:
    37"
  • Cat. No.:
    470226-040
  • W×D:
    72×28"
  • Supplier no.:
    XR-7228M
  • Top thickness:
    1-1/4"

Specifications

About this item

Robotic team storage for three robots and supplies

  • Customizable foam insert in upper drawer
  • SEFA compliant and MAS Certified Green
  • Each compartment has a padlock hasp for security
  • Finished with a durable earth-friendly UV finish
  • Four locking casters with weight capacity of 350 lbs. each
  • Limited Lifetime Warranty
  • Made in the USA

The maple plywood workbench provides three separate storage compartments. Each compartment has a rollout shelf which holds up to an 18" square robot. Also, within the compartment is a separate drawer with a customizable foam insert (included) to store tools (not included). Each compartment is outfitted to accept a combination lock. The top is ShopTop(R), which sandwiches a medium-density fiberboard between two layers of 1/2" high-density particleboard, creating a non-conductive and splinter proof top. The top is 11/4" thick and can be extended an extra 8" by raising it and locking. Lowering the extension allows the unit to fit through standard doorways and moves easily on six 4" heavy-duty, locking casters.