Order Entry
United States
ContactUsLinkComponent
Schlenk In-Line Bubbler, Pressure Release, Lafler, Airfree, Chemglass
Schlenk In-Line Bubbler, Pressure Release, Lafler, Airfree, Chemglass
Catalog # 80064-556
Supplier:  Chemglass
Small Business Enterprise
undefined
Schlenk In-Line Bubbler, Pressure Release, Lafler, Airfree, Chemglass
Catalog # 80064-556
Supplier:  Chemglass
Supplier Number:  AF-0512-01
Small Business Enterprise

Specifications

  • Width:
    150 mm
  • Description:
    Schlenk Bubbler, Pressure Release, Airfree
  • Height:
    300 mm
  • Cat. No.:
    80064-556
  • Supplier no.:
    AF-0512-01

Specifications

About this item

This unique design of bubbler is ideal for fine control of purge gas within an inert gas system such as a manifold.

Purge gas enters bubbler through hose connection (A) and exits through connection (B) which is connected to manifold

NOTE: Chamber (D) and (E) must be filled half way with mineral oil for proper operation.

The large capacity of the main chamber (C) allows for rapid purging with check valve protection of the inert gas source (D). The constriction of the large chamber prevents oil from being drawn back into the system. The small chamber (E) is equipped with a pressure release valve which is adjustable from 2 to 49 psi (4 psi is recommended for most vacuum, inert systems). When charging the system to the correct pressure setting, the bubbler in the main chamber will cease to operate and permit any over-pressure to escape through the small chamber (E). Hose connections are 11 mm OD at the largest ring.