Order Entry
United States
ContactUsLinkComponent
1-Butanol ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Flammable
Corrosive
Irritant
1-Butanol ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Certificates
undefined
Flammable
Corrosive
Irritant
1-Butanol ≥99.7%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Certificates

Specification Test Results

  • Purity (GC):
    Min. 99.70 %
  • APHA:
    Max. 10
  • Non-volatile matter:
    Max. 0.001 %
  • IR spectrum:
    complying
  • Water (Karl Fischer):
    Max. 0.1 %
  • Free acid (as C₃H₇COOH):
    Max. 0.002 %
  • Absorbance at 400 nm:
    Max. 0.01
  • Absorbance 280 nm:
    Max. 0.01
  • Absorbance at 260 nm:
    Max. 0.04
  • Absorbance at 240 nm:
    Max. 0.10
  • Absorbance at 235 nm:
    Max. 0.10
  • Absorbance at 225 nm:
    Max. 0.50
  • Absorbance at 220 nm:
    Max. 0.70
  • Absorbance at 210 nm:
    Max. 1.0

Specification Test Results

Frequently Bought Together