Order Entry
United States
ContactUsLinkComponent
1,4-Dioxane ≥99.5%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
1,4-Dioxane ≥99.5%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
Certificates
undefined
1,4-Dioxane ≥99.5%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™

Specification Test Results

  • Appearance (color):
    complying
  • Appearance (form):
    complying
  • Vapor Density:
    3 (vs air)
  • Purity (GC):
    Min. 99.50 %
  • Non-volatile matter:
    Max. 0.001 %
  • Water (Karl Fischer):
    Max. 0.05 %
  • Free acid (as CH₃COOH):
    Max. 0.002 %
  • Peroxides (as H₂O₂):
    Max. 0.01 %
  • Absorbance at 400 nm:
    Max. 0.01
  • Absorbance at 300 nm:
    Max. 0.01
  • Absorbance at 295 nm:
    Max. 0.01
  • Absorbance at 270 nm:
    Max. 0.10
  • Absorbance at 250 nm:
    Max. 0.20
  • Absorbance at 235 nm:
    Max. 0.50
  • Absorbance at 220 nm:
    Max. 0.70
  • Transmittance from 220 nm:
    Min. 20 %
  • Transmittance from 270 nm:
    Min. 80 %
  • Transmittance from 300 nm:
    Min. 98 %
  • Vapor Pressure:
    27 mmHg ( 20 °C)
  • Autoignition Temperature:
    356 °F
  • Explosion Limit:
    22 %

Specification Test Results

Frequently Bought Together