Order Entry
United States
ContactUsLinkComponent
Aluminium oxide activated basic Brockmann Grade I ~150 mesh, Fluka™
Aluminium oxide activated basic Brockmann Grade I ~150 mesh, Fluka™
Certificates
Aluminium oxide activated basic Brockmann Grade I ~150 mesh, Fluka™
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Brockmann Number (Activity) I (val.ref):
    complying
  • pH (10 % susp., 20°C):
    8.5 - 10.5
  • Spez. surface (BET):
    184.5 - 225.5 m²/g
  • Fe (as Fe₂O₃):
    Max. 0.03 %
  • Na (as Na₂O):
    Max. 0.4 %
  • Silicon (as SiO₂):
    Max. 0.03 %
  • Chloride (Cl):
    complying
  • Grain size 0.04-0.30 mm:
    Min. 95 %
  • Form:
    powder

Specification Test Results

Related Information

Frequently Bought Together