Order Entry
United States
ContactUsLinkComponent
Magnetic Separation Rack, OZ Biosciences
Magnetic Separation Rack, OZ Biosciences
Catalog # 103258-104
Supplier:  OZ Biosciences
undefined
Magnetic Separation Rack, OZ Biosciences
Catalog # 103258-104
Supplier:  OZ Biosciences
Supplier Number:  MSR1000

Specifications

  • Description:
    OZ Biosciences Magnetic Separation Rack, Holds 50/15/1.5 mL Tubes
  • Environmentally Preferable:
  • Cat. No.:
    103258-104
  • Supplier no.:
    MSR1000

Specifications

About this item

The Magnetic Separation Rack is required for capture, concentration, washing and elution when using Mag4C kits.

  • Can be easily cleaned and decontaminated with 70% ethanol
  • Can be used at room temperature, 37 °C, +4°C, etc
  • Compatible with culture tubes from most common suppliers
  • Solid, completely reusable, it is a one-time buy
  • For centrifuge tubes only 15 mL, 17 mm Ø