Specifications
- Description:EclipSmart solar eclipse glasses observing kit
- Environmentally Preferable:
- Cat. No.:470224-454
- Supplier no.:44405
Specifications
About this item
The Celestron EclipSmart Solar Eclipse Glasses Observing Kit is a must-have for small groups who want to view partial and total solar eclipses like the upcoming 2023 Annular Solar Eclipse and 2024 Total Solar Eclipse. Affordable, easy to use, and best of all, Solar Safe, all Celestron EclipSmart Solar Eclipse Glasses are 100% ISO-certified.
- ISO-CERTIFIED SOLAR SAFE FILTER TECHNOLOGY: Certified to comply with the ISO 12312-2 international safety standard for filters for direct viewing of the Sun. The ideal tool for viewing eclipses, sunspots, or the Sun any day!
- ONE-SIZE-FITS-ALL GLASSES: These paper eclipse glasses feature two different folding points to accommodate a variety of face shapes and sizes
- MULTI-PACK, PERFECT FOR FAMILIES AND SMALL GROUPS: Kit includes 4 eclipse glasses so everyone in your group can enjoy the view
- 32-PAGE ECLIPSE BOOK: This handy reference is packed with tips to help you have the best eclipse experience, including a complete eclipse timetable and a detailed map
- SOLAR FILM MADE IN THE USA: Celestron Solar Safe film is produced in the USA by American Paper Optics, one of the suppliers recommended by NASA for safe solar viewing, and has been independently tested by a third-party lab
- NATURAL ORANGE TINT: EclipSmart glasses reveal the Sun in the visible (white light) spectrum, but we’ve added an orange tint for a more natural look and a comfortable observing experience
With this kit, users will be totally prepared for eclipse day. It includes four eclipse glasses and a 32-page booklet packed with helpful information, including a city-by-city eclipse timetable and a detailed map of the eclipse’s path. Buy with confidence, knowing that EclipSmart Eclipse Glasses will fit virtually everyone. Two sets of fold marks allow users to accommodate a range of head sizes with a simple, one-size-fits-all solution.
EclipSmart solar products feature Solar Safe filter technology, the ultimate protection from harmful solar radiation, including IR and UV light, plus 99.999% of visible light. Celestron Solar Safe filter technology is guaranteed safe for direct observation of the Sun and has been independently tested by SAI Global Assurance Services.
Important safety note: inspect the glasses before every use. Do not use and discard if the solar film is damaged, torn, punctured, or separated from the frame in any way. Do not use these glasses in combination with any magnifying optical device (i.e., telescopes, binoculars).
Upcoming eclipses:
2024 - On April 8, 2024, the Moon will completely cover the Sun during an awe-inspiring Total Solar Eclipse. Observers within the path of totality will witness the Sun’s dazzling corona, observe the 'diamond ring' effect, and see day turn to night.