Order Entry
United States
ContactUsLinkComponent
WHEATON® Filtration Assembly with Stainless Steel Support and No. 5 Stopper Connections, 25 mm, DWK Life Sciences
WHEATON® Filtration Assembly with Stainless Steel Support and No. 5 Stopper Connections, 25 mm, DWK Life Sciences
Catalog # 27589-080
Small Business Enterprise
undefined
WHEATON® Filtration Assembly with Stainless Steel Support and No. 5 Stopper Connections, 25 mm, DWK Life Sciences
Catalog # 27589-080
Supplier Number:  419327
Small Business Enterprise

Specifications

  • Description:
    Complete Unit
  • Cat. No.:
    27589-080
  • Supplier no.:
    419327

Specifications

About this item

The filtration assembly with fritted glass support is designed to handle small volumes of liquids for analysis of particulate or microbiological contamination.

  • Glass components are manufactured from WHEATON 33 low extractable borosilicate glass
  • Recommended for filtering viscous or proteinaceous solutions
  • or to produce ultraclean filtrate

Flasks have a #2 hose connection for 1/4” (6 mm) I.D. tubing. Flasks are not included.

Certifications: Glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements.
Delivery: Includes a 316 stainless steel support with 120 mesh screen, PTFE support screen gasket, glass support base, 15 ml graduated funnel, anodized aluminum clamp and a No. 5 silicone stopper.

Component

Product Information