3B Scientific® Internal Hand Structure Model
Hand Structure, 48, 3, 7 cm, 13 cm, 28 cm
Catalog # 470004-530
Supplier: American 3B Scientific
Supplier #: 1000349
Jump to:
Product Details & Documents
This life size hand model shows the superficial and internal structures of the human hand, including bones, muscles, tendons, ligaments, nerves, and arteries (superficial and deep palmar arches).
- 3 year manufacturers warranty
- Includes 3B Smart Anatomy
The palmar aponeurosis and plate of the superficial tendons are removable from this high quality hand model. This hand is great for study of the anatomy of the human hand.
Accessories information: For information about 3B Smart Anatomy, please see the document attached on this page.
Documents
Specifications
- Description:Hand Structure
- Height:28 cm
- Length:13 cm
- No. of keyed items:48
- Width:7 cm
- No. of parts:3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



