Order Entry
United States
ContactUsLinkComponent
VWR® Mobile Lab Benches
VWR® Mobile Lab Benches
Catalog # 75871-444
Supplier:  VWR International
undefined
VWR® Mobile Lab Benches
Catalog # 75871-444
Supplier:  VWR International

Specifications

  • Description:
    PL48 Mobile Lab Bench
  • Height:
    35½"
  • Cat. No.:
    75871-444
  • W×D:
    48×23¾"
  • Weighing capacity:
    100 lbs.

Specifications

About this item

VWR® Mobile Lab Benches come in 2 sizes each with 3 inch fully enclosed casters and 1 shelf that can be adjusted to 6 different heights

  • Available in 2 sizes
  • Chemically resistant polyethylene construction
  • 1 adjustable shelf, 6 heights
  • Fully enclosed 3-inch casters
  • 2 space saving sliding doors
  • Push button lock, 2 keys included
  • In stock and ready to ship
  • No assembly required
  • Total Replacement Lifetime Guarantee
  • Manufactured in the USA

Mobile lab benches made from food grade white high density polyethylene have four 3 inch industrial casters, 2 space saving sliding locking doors, and 1 adjustable shelf. Designed as large workspace or to carry equipment with plenty of locked storage underneath. Shelf adjusts to six different heights to accommodate multiple sized supplies.

Delivery information: Ships fully assembled.