Adhesive Vinyl GHS OSHA Labels 'Cleanroom Len Wipe', HCL Labels
Catalog # 103256-204
Supplier: HCL Label
Specifications
- Description:Preprinted adhesive GHS OSHA labels
- Dimensions:51×76.2 mm (2×3")
- Material:Vinyl, adhesive
- Cat. No.:103256-204
- Legend:Cleanroom Len Wipe
- Supplier no.:CCL-0784-0023
Specifications
About this item
Ready-made adhesive vinyl labels comply with the updated OSHA HazCom 'secondary container' labeling requirements.
These labels are compliant with OSHA's adoption of the UN Globally Harmonized System for the Classification and Labeling of Chemicals (GHS). All sizes are protected with a chemical-resistant lamination and a shelf/outdoor life of two years.