Order Entry
United States
ContactUsLinkComponent
 
FluoroTect GreenLys in vitro Translation Labeling System, 40 reactions, Promega
  PAL5001
 :  
undefined
FluoroTect GreenLys in vitro Translation Labeling System, 40 reactions, Promega
  PAL5001
 :  L5001
 :  

 

  • Host:
  • Description:
    FluoroTect GreenLys in vitro Translation Labeling System, 40 reactions
  • Size:
    40 reactions
  • Environmentally Preferable:
  • Storage Conditions:
    Store at –70°C
  • Storage Temperature:
    LESS THAN -65°C
  • Cat. No.:
    PAL5001
  • No. of reactions:
    40
  • Supplier no.:
    L5001

 

 

FluoroTect Green(Lys) in vitro Translation Labeling System allows fluorescent labeling and detection of proteins synthesized in vitro. It is based on a lysine-charged tRNA labeled at the epsilon position of the lysine with the fluorophore BODIPY-FL.

  • Fluorescent Labeling and Detection of in Vitro Synthesized Proteins
  • Data in minutes versus overnight exposures associated with radioactivity-based systems
  • "In-gel" detection; No need to transfer, fix or dry gels
  • No radioactivity required

The FluoroTect Green(Lys) in vitro Translation Labeling System allows for the fluorescent labeling and detection of proteins synthesized in vitro. The system is based on a lysine-charged tRNA that is labeled at the epsilon position of the lysine with the fluorophore BODIPY-FL. Fluorescent lysine residues will be incorporated into synthesized proteins during in vitro translation reactions, eliminating the need for radioactivity. Detection of the labeled proteins is accomplished in 2-5 minutes directly in-gel by use of a laser-based fluorescent gel scanner. This eliminates any requirements for protein gel manipulation such as fixing/drying or any safety, regulatory and waste disposal issues associated with the use of radioactively labeled amino acids use. The convenience of in-gel detection also avoids the time-consuming electroblotting and detection steps of conventional non-isotopic systems.

Detection of the labeled proteins is accomplished in two to five minutes directly in-gel by use of a laser-based fluorescent gel scanner. This eliminates any requirements for protein gel manipulation such as fixing/drying or any safety, regulatory, or waste disposal issues associated with the use of radioactively labeled amino acids use. The convenience of in-gel detection also avoids the time-consuming electroblotting and detection steps of conventional non-isotopic systems.

Fluorescent lysine residue is incorporated into synthesized proteins during in-vitro translation reactions, eliminating the need for radioactivity.