Specifications
- Method / Format:Magnetic beads
- Prep size:Mini
- Refine target molecule:Total DNA
- Sample type:FFPE tissues
- Target molecule:DNA
- Description:MagneSil Genomic, Fixed Tissue System, 100 samples
- Size:100 samples
- Storage Conditions:Store the Processing Module at –20°C, and store the Purification Module at room temperature, 22 to 25°C.
- Description:MagneSil Genomic, Fixed Tissue System
- Cat. No.:PAMD1490
- Supplier no.:MD1490
Specifications
About this item
MagneSil Genomic, Fixed Tissue System provides a fast, simple technique to prepare genomic DNA from formalin-fixed, paraffin-embedded tissue.
- Magnetic Method to Purify DNA from FFPE Tissue
- One-hour purification after overnight proteinase K digestion
- No centrifugation of lysate required
- Amplifiable DNA from 10µM FFPE tissue slices
The MagneSil Genomic, Fixed Tissue System provides a fast, simple technique to prepare genomic DNA from formalin-fixed, paraffin-embedded tissue. After an overnight Proteinase K digestion, genomic DNA can be manually purified from formalin-fixed, paraffin-embedded thin tissue sections in less than an hour. Amplifiable genomic DNA can be isolated from 10um thin sections without centrifugation of the lysate prior to purification. Up to 12 samples can be processed in the manual format using the MagneSphere Technology Magnetic Separation Stand (twelve-position) (Cat.# Z5342).
Up to 12 samples can be processed in the manual format with the MagneSphere Technology Magnetic Separation Stand (twelve-position).
Amplifiable genomic DNA can be isolated from 10 μm-thin sections without centrifugation of the lysate prior to purification.