NSF Certified Food Thermometer, Extech
75853-986
: Avantor
- Temperature Range:-40°C to 200°C (-40°F to 392°F)
- Description:NSF Certified Food Thermometer
- Temperature Accuracy:±1.8°F/1°C (basic )
- Temperature Resolution:0,1 °F/C
- Alarm:Audible/Visual
- Probe:105 mm (4.1") with 1.5 m (5 ft.) cable
- Cat. No.:75853-986
- Supplier no.:TM26
NSF certified Thermometer with stainless steel probe for measuring liquids, pastes, and semi-solid food.
- NSF certified for measuring food
- Audible and visual alarm alerts when temperature level is higher or lower than the user programmed High/Low set points
- LCD displays Temperature reading, alarm indicator and high or low alarm icons
- Unit has magnetic back and can be mounted on a metal surface, used on a desktop with included foot stand, or wall mounted
- Waterproof housing and sensor designed to meet IP65
- Measures Temperature from -40°F to 392°F (-40°C to 200°C)
- Data Hold freezes current reading on display
The TM26 is an NSF certified Temperature Indicator with long stainless steel penetration probe for measuring in liquids, pastes, and semi-solid food. Ideal for use in food industry, agriculture, and laboratories. Thermometer can be used on desktops with its removable foot stand or can be mounted on wall or metal surfaces with its magnetic back. Meter features ±1.8°F/1°C basic accuracy with 0.1° max resolution, Displays Min/Max reading with reset function, Data Hold freezes current reading on display, Low battery indication, a magnetic back that can be mounted on a metal surface and Waterproof housing to meet an IP65 rating.
: NSF certified for measuring food.
: Complete with magentic back, foot stand, temperature sensor, and a CR2032 3V button battery.