Order Entry
United States
ContactUsLinkComponent
KIMAX® Colorware Erlenmeyer Flask, Kimble Chase
KIMAX® Colorware Erlenmeyer Flask, Kimble Chase
Catalog # 470188-813
Supplier:  Thermo Scientific
undefined
KIMAX® Colorware Erlenmeyer Flask, Kimble Chase
Catalog # 470188-813
Supplier:  Thermo Scientific
Supplier Number:  26500R500

Specifications

  • Graduation Interval:
    50 ml
  • Graduation Range:
    100 - 500 ml
  • Capacity:
    500 ml
  • Cat. No.:
    470188-813
  • Stopper no.:
    7
  • Supplier no.:
    26500R500

Specifications

About this item

Bright Appearance for Easy Identification.

  • Durable, ceramic scales
  • Thick-walled, borosilicate body

Reinforced tops with a rounded finish.