Order Entry
United States
ContactUsLinkComponent
 
Thermocouple, Glas-Col®
  89260-006
 :  Glas-Col
undefined
Thermocouple, Glas-Col®
  89260-006
 :  Glas-Col
 :  104A TC115

 

  • Description:
    Thermocouple
  • Length:
    72"
  • Environmentally Preferable:
  • Cat. No.:
    89260-006
  • For use with:
    Glas-Col Controls
  • Supplier no.:
    104A TC115

 

 

Thermocouples avaialbe in a variety of sizes and constructions.

  • Variety of sizes
  • Durable construction
  • Accurate readings

This type "J" thermocouple is constructed of 20 gauge type J wire with a welded twisted end sensing point. Designed with 72" long fiberglass insulted duplex leads and miniature plug for a recommended temperature range of 0 to 480 degrees C. Not for liquid immersion.

Shipping weight: 0.5 lb.

 : 7-10 days after order.