- Model:DIGIVAC
- Description:Digital Vacuum Controller, DigiVac, Complete
- Control Range:1 - 760 Torr
- Vacuum Connection:3/8" I.D hose
- W×D×H:139×190×69.85 mm
- Cat. No.:10034-330
- Electrical:100 - 240 VAC 50/60 Hz
- Supplier no.:CG-4601-01
The CG-4601 is a self contained vacuum level control unit for maintaining pressures between 1 and 760 Torr. It provides dependable digital control of your vacuum system with an innovative controller technology to make testing easier. It has a gas independent isolated stainless steel sensor and optional stainless steel piping to enable implementation in the most corrosive environments.
- Easy to read back lit LCD display with an intuitive readout of both the current vacuum level set point
- Full manual control via a dial on the front panel, or remotely via RS232
- Tested in both house vacuum and directly connected vacuum pump configuration to maintain both an absolute and differential vacuum level
The proportional valve allows the controller to make precise changes in vacuum flow to achieve a very stable vacuum level
This vacuum controller is in use for altitude simulation, pharmaceutical research and in manufacturing industries to control the vacuum level in evaporator flasks and vacuum vessels.
The unit also adds a bleed valve so level control can be achieved from using both the vacuum and the ambient pressure.