Order Entry
United States
ContactUsLinkComponent
Wet and Dry Bulb Wall Thermometer
Wet and Dry Bulb Wall Thermometer
Catalog # 470221-650
undefined
Wet and Dry Bulb Wall Thermometer
Catalog # 470221-650
Supplier Number:  THWD01

Specifications

  • Width:
    3"
  • Description:
    Wet and Dry Bulb Wall Thermometer
  • Height:
    0.5"
  • Length:
    10"
  • Cat. No.:
    470221-650
  • Supplier no.:
    THWD01

Specifications

About this item

Measure of temperature and humidity.

  • Includes humidity table in C and F

Graduated in Celsius -20° to +50° (1°C) and Fahrenheit 0° to +120° (2°F).