Order Entry
United States
Orders LinkContactUsLinkComponent
Simple Anemometer

Simple Anemometer

Simple Anemometer
  470221-652
Supplier #:  ANMM01
Simple Anemometer
  470221-652
Simple Anemometer
Simple Anemometer

Simple Anemometer

 
$67.40
   
Each
Minimum order quantity is 1
 

This simple tool measures wind speed and direction.

  • A built-in compass is provided

The wind speed range is 0 to 17 meters per second (+/-10%). The direction indicator is divided into 16 compass points.

 
  • Description:
    Simple Anemometer
  • Cat. No.:
    470221-652
  • Length:
    9"
  • Height:
    6"
  • Width:
    6"
  • Weight:
    4.4 oz.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.