Specifications
- Method / Format:Chemical extraction & preservation
- Prep size:Mega
- Sample type:BacteriaYeast/Fungi
- Target molecule:DNARNA
- Description:Cell Lysis Solution for Yeast and Fungi (CLS-Y)
- Size:110 ml
- Storage Conditions:Store at Room Temperature(15 to 30° C)
- Cat. No.:75856-402
- Supplier no.:116540411
Specifications
About this item
Cell lysis solution used for the isolation of genomic DNA from yeast, algae and fungi.
- Enriches DNA and RNA
- Up to 500mg sample volume per prep
- Not miscible or difficult to mix
CLS-Y is a component included in the FastDNA and FastDNA SPIN Kits and is a cell lysis solution used for the isolation of genomic DNA from yeast, algae and fungi.
Instrument Compatibility
FastPrep-24, FastPrep-96, SuperFastPrep-2, FastPrep-24 5G
Kit compatibility
FastDNA and FastDNA Spin, FastRNAPro Soil Direct, FastRNAPro Soil Indirect, FastDNA Spin Kit for Feces, FastDNA 50 mL Spin Kit for Soil, microprep <2 mL up to maxiprep 50 mL
Materials required (not supplied)
FastPrep™ Instrument or alternative high speed disruptor, Appropriate Lysing Matrix Tubes, Microcentrifuge, Pipette, Nucleic Acid Purification kit and/or Chloroform, 100% ethanol, 75% ethanol, 1.5 or 2.0 mL nuclease-free microcentrifuge tubes, Agarose, Gel loading dye and RNA size marker