BT Lab Systems Shaking Incubator, G-Biosciences
Supplier: G-Biosciences
Certificates
About this item
The Incubating Shaker is designed to heat, mix and shake multiple tube sizes and plates (See Related Products and Options to select required blocks)
- Perfect radius and excellent dimensional technology blend with adjustable mixing speed
- High efficient, programmable shaking and temperature control
- Microprocessor controlled and accurate temperature and speed control
- Various blocks for improved versatility (See Related Accessories)
- Built-in temperature calibration
- Short mixing function
- DC brushless motor drive, long life, free of maintenance
- Multiple safety protection function, conforms to CE safety standards
An incubating shaker supplied with three plastic tube blocks for shaking 96 x 0.2ml, 24 x 0.5ml and 24 x 1.5/2ml tubes, not suitable for temperature control. Optional block allow conversion to a micro waterbath.
Choice of Incubating Shaker and Incubating Shaker with cooling feature.
Accessories information: Accessory Heat blocks are not supplied with the equipment and must be ordered separately.
Ordering information: No accessory items are supplied with this equipment and must be ordered separately.
Specifications
- Catalog No:
- 10856-422
- 10856-526
- Temperature Uniformity:
- <±0.3°C
- <±0.3°C
- Temperature Accuracy:
- 0.1°C display accuracy
- 0.1°C display accuracy
- Timer:
- 99 h, 59 min
- 99 h, 59 min
- Speed Range:
- 300-1500 rpm
- 300-1500 rpm
- Orbit:
- 3 mm
- 3 mm
- Heat-up Time:
- <20 minute (20 to 100°C)
- <20 minute (20 to 100°C)
Specifications
Frequently Bought Together