BT Lab Systems Orbital Shaker, G-Biosciences
Supplier: G-Biosciences
Certificates
About this item
This orbital shaker is compact and well designed.
- DC brushless motor
- Microcomputer control technology
- Simple and convenient operation
- Low-cost operation, safe, stable and without noise
Orbital shaker can be used in various different laboratories: microbiology, chemistry, immunology, biochemistry, and molecular biology.
It can be used for virtually any mixing application.
Ordering information: Supplied with non slip platform (BT909-D). Accessory platforms are not included and must be ordered separately.
Specifications
- Catalog No:
- 10856-396
- 76264-006
- 76264-010
- Max. Load:
- 2.0 kg
- 2.0 kg
- 2.0 kg
- Power:
- 50 W
- 50 W
- 50 W
- Orbit:
- 20 mm
- 10 mm
- 30 mm
- Weight:
- 5.6 kg
- 5.6 kg
- 5.6 kg
- Dimensions:
- 284×264×108 mm
- 284×264×108 mm
- 284×264×108 mm
- Timer:
- 1 min. to 100 hr
- 1 min.– 99 hr 59 min. or continuous
- 1 min.– 99 hr 59 min. or continuous
- Temperature Range:
- 4...45 °C
- 4...45 °C
- 4...45 °C
Specifications
Frequently Bought Together