BT Lab Systems Rocker, 3D, G-Biosciences
Catalog # 10856-502
Supplier: G-Biosciences
Specifications
- Description:Rocker, 3D
- Electrical:110/220V
- Weight capacity:1 kg
- Platform Size:236 x 171 mm
- Tilt Angle:20º
- Cat. No.:10856-502
- Supplier no.:BT906
Specifications
About this item
Rocker, 3D, an economical gyratory rocker with perfect 3-dimensional motion for gentle but thorough mixing.
- Tube Capacity: 60 x 1.5ml, 30 x 3ml, 21 x 7ml, 17 x 15ml
A 3D gyratory rocker that is an ideal choice for small sample mixing
The concave pad can firmly keeps the tubes on the rocker and is safe for use in cold rooms and incubators.
Suitable for a large selection of tubes, including blood collection tubes and centrifuge tubes. Ideal rocker for all electrophoresis and blotting related applications such as gel staining and destaining.