BT Lab Systems Smart Mixer, Multi Shaker, G-Biosciences
Catalog # 10856-500
Supplier: G-Biosciences
Specifications
- Description:Smart Mixer, Multi Shaker
- Cat. No.:10856-500
- Supplier no.:BT905
Specifications
About this item
Smart Mixer, Multi Shaker, a compact mixer with a high efficiency and multiple functions.
- 300-3,000 rpm shaking speed
- 2500rpm vortex speed
- Continuous or timed (1s to 99h59min) mixing time
- 1.5mm orbit or 3mm mixing orbit
- <52dB noise
- 4.5kg
- 270 x 190 x 170mm
- AC100/230V, 50-60Hz, 45W
A compact mixer that integrates design principle of mixing and shaking with intelligent operation and can be applied to a variety of mixing and vortex shaking operation. It not only can mix various micro volume tube, PCR plate, deep hole plate and micro plate and other common laboratory supplies ,but also equips the function of votexing all kinds of tubes. Unique design principle, which combines mixing and shaking with intelligent operation make the operation simpler, safe, and convenient.
Ordering information: Supplied with three mixing stands; 96 x 0.2ml stand for 0.2ml PCR Tubes, PCR strips and 96-well PCR plates (semi-skirted or unskirted*); 24 x 0.5ml tubes; 24 x 1.5/2ml tubes.
Note: 96-well skirted PCR plates, 384-well PCR plates and deep-well plates can be placed directly into the mixer without a mixing stand.
Note: 96-well skirted PCR plates, 384-well PCR plates and deep-well plates can be placed directly into the mixer without a mixing stand.