BT Lab Systems Pipette Controller, G-Biosciences
Catalog # 10856-484
Supplier: G-Biosciences
Specifications
- Description:Pipette Controller
- Cat. No.:10856-484
- Supplier no.:BT1514
Specifications
About this item
A pipette controller that can fill 25 ml pipette in under 4 seconds.
- Two different speed modes - High and Low along with gravity drain
- The pump speed can be fine-tuned by varying finger pressure on operating knob to improve the sensitivity and for better control with low volumes
- Cadmium Free environment friendly NiMH battery
- Batteries can be changed very easily by user Intelligent charger prevents over charging and heating of batteries, with low battery indicator
- For 0.1 to 200 ml plastic or glass pipettes
- 8 hours continuous use 2 to 3 hour charge to full charge
- Replaceable hydrophobic 0.45 µm PTFE filter and safety check valve
Pipette controller with double safety valves and filters to provide protection against fluid penetration.