Order Entry
United States
ContactUsLinkComponent
BT Lab Systems Circular Dry Bath/Heat Block, G-Biosciences
BT Lab Systems Circular Dry Bath/Heat Block, G-Biosciences
Catalog # 10858-486
Supplier:  G-Biosciences
BT Lab Systems Circular Dry Bath/Heat Block, G-Biosciences
Catalog # 10858-486
Supplier:  G-Biosciences
Supplier Number:  BT1107

Specifications

  • Temperature Range:
    5°C above ambient to 100°C
  • Description:
    Dry Bath, Circular
  • Heating Time:
    <10 min. from 20 to 100°C
  • Cat. No.:
    10858-486
  • Supplier no.:
    BT1107

Specifications

About this item

A highly economical dry bath incubator.

  • Fast and accurate heating
  • Precise temperature control
  • Built-in temperature deviation calibration function, automatic fault detection, and beep alarm function
  • Built-in over-temperature protection device for safety and reliability
  • Compact design for small footprint
  • Transparent cover
  • Several optional circular heating blocks are available

A dry bath incubator that offers excellent temperature accuracy.

Accessories information: Accessory Heat blocks are not supplied with the equipment and must be ordered separately.

The following blocks are available (See Related Accessories): 24 x 0.5ml and 30 x 1.5ml tubes; 96 x 0.2ml tubes; 59 x 0.5ml tubes; 39 x 1.5ml tubes; 39 x 2.0ml tubes; and 18 x 5.0ml tubes.
Ordering information: No accessory items are supplied with this equipment and must be ordered separately.