BT Lab Systems Dry Bath/Heat Block Incubator, G-Biosciences
Supplier: G-Biosciences
Certificates
About this item
The dry bath is a microprocessor controlled heating block with heater technology
- Unique design, small size, light weight, convenient movement, suitable for various applications
- Simultaneous display of set and actual time and temperature
- Built-in temperature calibration function
- Automatic fault detection and buzzer alarm function
- 24V DC power supply input, built-in over-temperature protection device, safe and stable
- Various blocks available for convenient replacement, cleaning and disinfection (See Related Accessories)
- The blocks for 15ml and 50ml tubes prevent the cover from closing
- 0.3°C difference across block at 40°C
The dry bath is a microprocessor controlled heating block with heater technology. Seven heat blocks are available for greater versatility. Small footprint to limit space taken up.
Choice of dry bath with heater technology, dry bath/heat block with heated lid, dry bath/heat block with active cooling, or dry bath/heat block with active cooling and heated lid.
Accessories information: Accessory Heat blocks are not supplied with the equipment and must be ordered separately.
Ordering information: No accessory items are supplied with this equipment and must be ordered separately.
Specifications
- Catalog No:
- 10858-512
- 10858-484
- 10858-482
- 10858-480
- Timer:
- 0-999 min.
- 0-999 min.
- 0-999 min.
- 0-999 min.
- Accuracy:
- 0.1°C
- 0.1°C
- 0.1°C
- 0.1°C
- Power:
- 60W
- 60W
- 60W
- 60W
Specifications
Frequently Bought Together