Order Entry
United States
ContactUsLinkComponent
Hettich Manual Benchtop Centrifuge, Hettich Lab Technology
Hettich Manual Benchtop Centrifuge, Hettich Lab Technology
Catalog # MSPP-1011
Supplier:  Avantor
undefined
Hettich Manual Benchtop Centrifuge, Hettich Lab Technology
Catalog # MSPP-1011
Supplier:  Avantor

Specifications

  • Max. Capacity:
    4 x 15 mL
  • Description:
    Hettich Manual Centrifuge
  • Width:
    5.5" (140)
  • Depth:
    6.88" (175)
  • Height:
    11.22" (285)
  • Cat. No.:
    MSPP-1011
  • Max. speed:
    3,000/1,300 (RPM/RCF)
  • For tube volume:
    15 ml (max.)
  • Tube size:
    17 x 125 mm (max.)
  • Supplier no.:
    1011

Specifications

About this item

Hettich Lab Technology's Manual centrifuge is lightweight, portable and compact ideal for use in remote areas.

  • Manual powered, no electric power necessary
  • Self lubricating gear
  • 4 samples per spin
  • Virtually maintenance free
  • Choice of round bottom tube or conical tube rotor
Ordering information: All Hettich centrifuges include a 5-year warranty.

Rotors

Product Information