AlphaTec® 56-102 Aprons, Ansell
Catalog # 32899-009
Supplier: Ansell Healthcare
Specifications
- Type:Chemical resistant aprons
- Garment application:Food,Industrial,Chemical protection
- Gender:Unisex
- Color:Green
- L×W:114.3×88.9 cm (45×35")
- Fabric:PVC
- Thickness:20 mil
- Cat. No.:32899-009
- Supplier no.:950104
Specifications
About this item
Designed for use in food handling and preparation, industrial maintenance, and chemical processing, this versatile CPP™ brand apron offers medium- to heavy-duty splash protection.
- Wherever oil, grease and chemicals are present, Ansell aprons help workers keep clean and protected from harmful contact
- PVC (Vinyl) aprons traditionally offer excellent protection where splashes from acids and caustic bases are a concern
- PVC construction is flexible yet offers resistance to abrasion and puncture
- Sealed grommets with adjustable ties allow for size adjustment without tear-out
- Stomach patch enhances protection in critical wear areas
- Bib styles in two sizes with adjustable ties ensure optimal fit for a wide range of users
Die-cut from virgin vinyl, apron style 56-102 provides superior flexibility and resistance to chemicals, fats, oils, grease, punctures, and abrasions.