Order Entry
United States
ContactUsLinkComponent
Incubator Shaker, 230 V, KS 4000i control
Incubator Shaker, 230 V, KS 4000i control
Supplier:  IKA Works
Certificates
undefined
Incubator Shaker, 230 V, KS 4000i control
Supplier:  IKA Works

Specifications

  • Catalog No:
  • 97014-816
  • 97014-820
  • Temperature Range:
  • Ambient +5…80 °C
  • Ambient +5…80 °C
  • Temperature Setting:
  • 15 to 32 °C
  • 15 to 32 °C
  • Power:
  • 1120/1000 W
  • 1120/1000 W
  • W×D×H:
  • 580×750×520 mm (22.3×29.5×20.4")
  • 580×750×520 mm (22.3×29.5×20.4")
  • Speed Range:
  • 10-500 rpm
  • 10-500 rpm
  • Weight:
  • 55 kg (121.2 lbs.)
  • 55 kg (121.2 lbs.)
  • Display:
  • LED
  • LED

Specifications

Frequently Bought Together