Order Entry
United States
ContactUsLinkComponent
Lab dancer Vortex Mixers, IKA® Works
Lab dancer Vortex Mixers, IKA® Works
Catalog # 35006-032
Supplier:  IKA Works
undefined
Lab dancer Vortex Mixers, IKA® Works
Catalog # 35006-032
Supplier:  IKA Works
Supplier Number:  0003365000
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    Vortex mixer lab dancer
  • Height:
    70 mm
  • Cat. No.:
    35006-032
  • Electrical:
    100/240 V, 50/60 Hz
  • Speed range:
    2800 rpm (fixed)
  • Max. load:
    0.1 kg including attachment
  • Orbit:
    4.5 mm
  • Weight:
    0.55 kg (1.2 lbs.)
  • Supplier no.:
    3365000

Specifications

About this item

Designed for mixing small test samples with a touch function.

  • Small, compact and reliable
  • For small containers up to 30 mm in diameter, e.g. test tubes, centrifuge tubes, Eppendorf beakers
  • With excellent mixing action
  • Includes light 12 V power pack set

The upper casing and the test tube surface are made from inert plastic. The bottom section is a coated, zinc die-casting.