SP Bel-Art EcoTensil® Disposable Paper Sampling Spoon, Bel-Art Products, a part of SP
75841-104
: Avantor
- Width:3.8 cm (1.5")
- Capacity:~10 ml
- Length:12.7 cm (5")
- Environmentally Preferable:Waste Reducing
- Cat. No.:75841-104
- Supplier no.:H36740-1030
This paperboard product stores flat and easily folds into a functional spoon for sampling and retrieving materials in the laboratory.
- Coated to stand up to powders, gels, and semi-solids
- Use 50% to 90% less material and space than the same amount of plastic spoons
- Compostable (ASTM D6868) and recyclable at facilities where paper coffee cups are accepted
- Low cost way to go green in the laboratory
- Can be used as a weigh boat eliminating the need for glassine sheets
- Made in the USA
NOTE: EcoTensil® Spoons are not meant for measuring exact quantities of materials.