Order Entry
United States
ContactUsLinkComponent
Electroporator Cuvettes, Lee Plastic Company
Electroporator Cuvettes, Lee Plastic Company
Catalog # 490008-040
undefined
Electroporator Cuvettes, Lee Plastic Company
Catalog # 490008-040
Supplier Number:  1050-01

Specifications

  • Volume:
    100 µL
  • Description:
    White, Round Cap
  • Cat. No.:
    490008-040
  • Gap size:
    1 mm
  • Supplier no.:
    1050-01

Specifications

About this item

Use for electroporation of bacteria, yeast, or mammalian cells.

  • Uniform gap sizes
  • Use the 1 mm gap width for bacteria
  • Use the 2 mm gap width for yeast
  • Use the 4 mm gap width for mammalian cells
  • Individually wrapped and gamma irradiated for sterility
  • High efficiency nucleic acid delivery
  • Carefully constructed with burr-free, specially processed electrodes and virgin polycarbonate

Manufactured to tight tolerences for optimum performance. Our electroporation cuvettes are direct replacements for Bio-Rad® BTX®, Eppendorf, and Kodak®/IBI® cuvettes.