Chemware® Narrow Mouth Wash Bottles, Saint-Gobain
Catalog # 16651-325
Supplier: Saint Gobain Performance Plastics
Specifications
- Capacity:250 ml
- Description:Narrow Mouth
- Height:158.8 mm
- Material:PFA
- Cat. No.:16651-325
- Neck I.D.:16.5 mm
- Color code:Natural
- Supplier no.:D1069066
Specifications
About this item
Chemware® PFA narrow mouth wash bottles can be used to dispense all types of liquids.
- Molded-in graduation marks
- Flexible nozzle with 360° swivel
- Small orifice tip allows accurate content dispensing
- Inert to all chemicals
- Leak-proof design
- Transparent and break resistant
They are non-stick, easy to clean, provide flex life and mechanical strength. PFA contains the lowest concentration of trace metal ions of all fluoropolymers for the ultra-pure requirements of environmental analytical work.