Temperature Sensor, IKA®Works
Catalog # 35006-038
Supplier: IKA Works
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Temperature range:–50...+400 °C
- Description:PT 1000.60 Temperature Sensor, 3mm dia., with 100 cm Cable
- Length:230 mm
- Material:Stainless steel
- Cat. No.:35006-038
- Supplier no.:3516800