Order Entry
United States
ContactUsLinkComponent
Double Buret Clamps, Troemner
Double Buret Clamps, Troemner
Catalog # 17683-000
Supplier:  Troemner
Product available on GSA Advantage®
undefined
Double Buret Clamps, Troemner
Catalog # 17683-000
Supplier:  Troemner
Supplier Number:  80863381
Product available on GSA Advantage®

Specifications

  • Ø×L:
    13×578 mm (½×22¾") support rod
  • Description:
    Double Buret Clamp and Support Stand
  • Cat. No.:
    17683-000
  • L×W×H:
    178 x 330 x 25 mm (7 x 13 x 1") porcelain base
  • Rod diameter:
    3 cm
  • Arm length:
    610 mm (24")
  • Supplier no.:
    971061

Specifications

About this item

Double-buret clamps with stand, holds any size buret from micro to 100 mL capacity.

  • Rubber grips on arms
  • Large, white porcelain base supports aluminum rod