Vectra® QuanSat® LT TX8691 Pre-Wetted Cleanroom Wipers, Non-Sterile, Texwipe®
TWTX8691
: Texwipe
- Description:Vectra® QuanSat® LT TX8691 Pre-Wetted Cleanroom Wipers
- Cat. No.:TWTX8691
- Packaging:50 wipers/reclosable bag
- W×L:9×9"
- Supplier no.:TX8691
Vectra® Alpha® 10 LT pre-wetted cleanroom wiper with 6% IPA is made from low titanium dioxide (TiO2) 100% polyester, processed on Texwipe’s automated cleaning system.
- Reclosable bag with internal security seal
- Designed for use on abrasive surfaces.
- Excellent chemical resistance for compatibility with a varierty of solutions
- Vectra® sealed border technology provides low levels of ions, NVRs (non-volatile residues), particles and fibers
The Vectra® Alpha® 10 LT is designed with a low level of titanium dioxide (TIO2), safe for processes that are affected by the presence of TIO2. Its sealed border technology allows for a more safe and thorough process in wiping and cleaning surfaces, equipment and parts. Furthermore, The Vectra® Alpha® 10 LT is suitable in applying and removing lubricants, adhesives, residues, and other solutions including disinfectants.
Cleanroom Environment: ISO Class 1 - 6, Class <1 - 1,000, EU Grade A - D
: Packaged in an easy-to-use flatpack.