4-Way Flipper® Racks, 4-Way, Phenix
101100-694
- Description:4-Way Flipper® Rack, Standard, Assorted Color
- Cat. No.:101100-694
- Supplier no.:TR-4FA
The 4-way Flipper® Racks are intended for use with most popular laboratory tube sizes
- Holds:
- Twelve 15 mL tubes
- Four 50 mL tubes
- Thirty-two 1.5/2.0 mL tubes
- Thirty-two 0.5 mL tubes
- Suitable for use in ultra-low temperature freezers (-90 °C)
The small footprint makes these handy racks convenient on the bench, under the hood and in a wide range of other situations. This 4-way Flipper® interlock gives you an instantly expandable racking system.