Order Entry
United States
ContactUsLinkComponent
Large Capacity CO₂ Roll-In Incubator, Bellco Glass
Large Capacity CO₂ Roll-In Incubator, Bellco Glass
Catalog # 100486-668
Supplier:  Bellco Glass
Large Capacity CO₂ Roll-In Incubator, Bellco Glass
Catalog # 100486-668
Supplier:  Bellco Glass
Supplier Number:  7727-00115

Specifications

  • Temperature Range:
    Ambient +5…70 °C
  • Capacity:
    1133 L (40 cu.ft.)
  • Description:
    Large Capacity CO2 Roll-In Incubator
  • Model:
    CO2
  • Temperature Uniformity:
    ±0.25°C @ 37°C
  • CO₂ Range:
    0-20%
  • Cat. No.:
    100486-668
  • Interior dimensions:
    88W x 66D x 194H cm (35 x 26 x 76.5)''
  • Ext. dimensions:
    104W x 86D x 221H cm (41 x 34 x 87)''
  • Electrical:
    115 V, 60 Hz, 1480 W
  • Supplier no.:
    7727-00115

Specifications

About this item

This unit is well-suited for roller bottle apparatus and high-volume tissue culture applications and is ideal for cell harvesting.

  • Digital set point and temperature display with independent over-temperature protection
  • Infrared CO2 control
  • All stainless steel interior and shelves (6 shelves provided)
  • 5 interior outlets (4 back wall, 1 ceiling)
  • Accepts all Bellco roller apparatus

Recovery time: < 5 minutes