Order Entry
United States
ContactUsLinkComponent
 
Imaging Moisture Meter Plus with IGM™, Extech
  10818-358
 :  Avantor
undefined
Imaging Moisture Meter Plus with IGM™, Extech
  10818-358
 :  Avantor

 

  • Accuracy:
    7-30%/30-100% (±1.5% MC/Reference Only), Pin Moisture
  • Resolution:
    80 x 60 (Thermal)
  • Temperature Range:
    0...50 °C (32...122 °F)
  • Description:
    FLIR MR176 Imaging Moisture Meter Plus with IGM™
  • Relative Humidity:
    0-100% (2.5%RH Accuracy)
  • Moisture:
    9 Material Groups (Pin Moisture Groups)
  • Response Time:
    750ms Pin (100ms Pinless)
  • Sensor:
    8 – 14 μm spectral range (Thermal)
  • Cat. No.:
    10818-358
  • Supplier no.:
    MR176

 

 

The FLIR MR176 Imaging Moisture Meter Plus with IGM™ is an all-in-one tool equipped with a built-in thermal camera that can show you exactly where to measure moisture.

  • Built-in thermal camera
  • Infrared Guided Measurement (IGM) technology

Featuring Infrared Guided Measurement (IGM) technology, the MR176 helps you quickly scan and target moisture issues, visually guiding you to the spot where you can confidently take measurements and analyze readings. Black color.

 : EN 61326 (EMC), EN 60825-1 Class 2 (Laser), CE.
 : Complete with MR01 Replaceable Temperature and Relative Humidity Sensor MR02 Standard Pin Probe Quick Start Guide International USB Charger USB Cable.

Probe