- Description:Murashige and Skoog Basal Medium with Gamborg's Vitamins
- Size:10 x 1 L
- Format:Solution
- Form:Off-white Powder
- Key Applications:Plant tissue culture growth medium
- Storage and Handling:Store at +4 °C, desiccate
- pH:3.75 - 4.75 (4.43 g/L)
- Cat. No.:IC2623220
- Supplier no.:2623220
Murashige and Skoog medium is a widely used plant tissue culture growth medium.
- Includes macro- and micronutrients
- Plant Media
- Soluble 1X in water
Formulation: Ammonium Nitrate 1650 mg/L 20.61 uM, Boric Acid 6.2mg/L 100 uM, Calcium Chloride, Anhydrous 332.2 mg/L 2.99 mM, Cobalt Chloride6H2O 0.025 mg/L 0.11 uM ,Cupric Sulfate5H2O 0.025 mg/L 0.1 uM, Na 2 -EDTA 37.26 mg/L 100 uM, Ferrous Sulfate7H2O 27.8 mg/L 100 uM, Magnesium Sulfate 180.7 mg/L 1.5 mM, Manganese SulfateH2O 16.9 mg/L 100 uM, Molybdic Acid, Sodium Salt, 2H2O 0.25 mg/L 1.03 uM, Potassium Iodide 0.83 mg/L 5 uM, Potassium, Nitrate 1900 mg/L 18.79 mM, Potassium Phosphate Monobasic 170mg/L 1.25 mM, Zinc Sulfate7H2O 8.6mg/L 29.91 uM, myo-Inositol 100mg/L 0.56 uM, Nicotinic Acid 1 mg/L 8.12 uM, Pyridoxine HCl 1 mg/L 4.86 uM, Thiamine 10mg/L 29.65 uM.