innuPREP Plasmid Mini Kit Plus, Analytik Jena
Supplier: Avantor
Certificates
About this item
The innuPREP Plasmid Mini Kit Plus allows researchers to isolate plasmid DNA from bacterial lysates quickly and easily.
- Spin Filter based isolation of plasmid DNA from bacterial suspension (5-15mL)
- Patented extraction chemistry
- Just 20 min extraction time
- Binding capacity: 80ug
- Low salt elution for direct downstream applications, 50 reactions
Specifications
Starting material: 5 – 15ml bacterial suspension
Column binding capacity: approx. 80µg pDNA
Average purity: 1.8 – 2.0
Extraction time: Approx. 20 minutes
Typical yield from 15 ml starting material (high-copy plasmid): 60 – 70 µg
Specifications
- Method / Format:Column (silica-based)
- Prep size:Mini
- Refine target molecule:Plasmid
- Sample type:Bacteria
- Target molecule:Plasmid
- Description:innuPREP Plasmid Mini Kit Plus
- Yield:60 - 70 µg from 15 ml starting material (high-copy plasmid)
Specifications
Frequently Bought Together