About this item
The innuPREP PCRpure Kit provides an extremely fast, simple, and highly efficient method for purifying amplification products directly from PCR reaction mixtures and/or for concentrating PCR products.
- A new, 2-step process for performing PCR purification in just 3 minutes
- Ability to process very small elution volumes of at least 10µl
- High rates of recovery for a large range of fragment lengths
- Extremely fast and simple with minimal steps involved
The innuPREP PCRpure Kit provides an extremely fast, simple, and highly efficient method for purifying amplification products directly from PCR reaction mixtures and/or for concentrating PCR products. Purification is based on a two-step method and takes only approx. 3 minutes to complete. The need for previously-standard wash steps is eliminated, thereby reducing the overall process to binding and elution. The process makes it possible to recover amplification products ranging in size from 60 bp to 30 kb with recovery rates of 75% to 95%, depending on the length of the amplification product. Also, elution can be performed with a very small volume of just 10µl, which eliminates the need for specialized “mini-elute” spin filter columns.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Fragment length:>60 bp – 30 kb
- Recovery:Approx. 60% to 95%, depending on fragment length
- Binding Capacity:Column binding capacity: > 20 µg
- Contents:PCR reaction mixtures (up to 50 µl)
- Time:Approx. 3 minutes, based on a fast, 2-step process