Order Entry
United States
ContactUsLinkComponent
Scotch® Series 370 Box Sealing Tape, 3M™
Scotch® Series 370 Box Sealing Tape, 3M™
Catalog # 62111-228
Supplier:  Avantor
Scotch® Series 370 Box Sealing Tape, 3M™
Catalog # 62111-228
Supplier:  Avantor

Specifications

  • Width:
    1.88"
  • Thickness:
    2.2 mil.
  • Cat. No.:
    62111-228
  • Core size:
    76 mm (3")
  • Supplier no.:
    021200-73047
  • Tensile strength:
    26 lbs./in.

Specifications

About this item

Synthetic rubber adhesive adheres instantly to create lasting, durable carton closures. This tape is ideal for use on single and double-wall regular slotted containers.

  • Sticks instantly to double and triple wall corrugated cartons
  • Built tough to resist score line breaking and center seam splitting
  • Conforms around edges and on rough surfaces for a tight seal
  • Resists abrasion, moisture, chemicals, and scuffing for lasting hold
  • Easy unwind makes tape convenient to use

A tough tape that is also environmentally friendly Scotch® Box Sealing Tape features a biaxially oriented polypropylene backing with pressure-sensitive synthetic rubber resin adhesive that provides instant adhesion to most surfaces and long-lasting hold

Developed to help ensure that packages arrive intact. Heavy duty sealing tape, also known as packing tape or adhesive tape, is designed to securely seal heavy weight or over-packed cartons and packages for shipping and handling. This tape's high strength combined with its quick stick and resistance to splitting or tearing makes it popular for overseas and export shipping.

Certifications: Complies with environmental considerations of ASTM D1974-92.