Sample Tubes, Polypropylene, PerkinElmer
Catalog # 97012-780
Supplier: PerkinElmer
Specifications
- Volume:50 ml
- Material:PP
- Size:28 × 115 mm
- Cat. No.:97012-780
- Supplier no.:B0193234
Specifications
About this item
Translucent polypropylene conical freestanding tubes are made to provide the excellent chemical resistance.
- Graduation