Order Entry
United States
ContactUsLinkComponent
Digital Timing System with Photogates
Digital Timing System with Photogates
  470004-892
 :  Avantor
undefined
Digital Timing System with Photogates
  470004-892
 :  Avantor

 

  • Description:
    Digital timing system with photogates
  • Cat. No.:
    470004-892
  • Supplier no.:
    LBTM

 

 

Microprocessor-controlled digital timer has eight built-in measurement modes.

  • Suitable for use with free fall apparatus
  • Displays LED 14 mm
  • Voltage in 110 V

This is a precision digital timer used to measure the time interval between any two events with high accuracy. The timer standard accuracy has been achieved using the 10 MHz Quartz Crystal Oscillator. It has four operating modes manual, free fall mode, timing gates mode and any other triggering start and stop. It has a built in power source for timing gates and the coil for g by free fall.

 : Supplied with two timing gates and manual.