Corning® PC-200 Low Profile Hot Plate
Catalog # 470211-556
Supplier: Corning
Specifications
- Model:PC-200
- Temperature range:25...480 °C (77...896 °F)
- Length:4.4"
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:I-RECs, ISO 14001 - Reynosa
- Width:5"
- Height:7.3"
- Cat. No.:470211-556
- Electrical:120 V, 60 Hz
- Top plate dimensions:4×5"
- Supplier no.:6795-200
Specifications
About this item
Low-profile hot plates with a ceramic glass plate provide precision-controlled heating for laboratory applications. Microprocessor-controlled heating ensures consistent performance.
- Space saving design
- Hot top indicator light
- Large knobs provide control for gloved fingers
Units feature large knobs and a mount for a ring stand support built into the back of the housing. A hot top indicator light blinks a warning when the top is too hot to touch, >60 °C (140 °F). All units feature a temperature range from 25 to 550 °C (77 to 1022 °F).
Certifications: UL and CUL approved to meet needs in North America and other locations with similar requirements.
Ordering information: Two year manufacturer's warranty.