CENCO® Van De Graaff
Supplier: Wards
Certificates
About this item
This 400,000 Volt van de Graaff kit is powerful, rugged, and economical.
- The highest quality you've come to expect from CENCO
- Strong performance in high humidity
- The large size won't disappoint: 24" tall, with a base footprint: 9×10"
- Perform lots of electrostatic experiments with the included accessories and activity guide
Finally, an all inclusive, high-power van de Graaff kit that doesn't break the bank. This van de Graaff will generate 200,000 - 400,000 volts depending on humidity levels. Kit includes demonstrations that cover all aspects of electrostatics such as charge conservation and transfer, Triboelectric Effect, conductors, insulators, Ionization. Kit includes, van de Graaff, discharge wand, dust cover, Faraday's pail, Perspex cylinder, head of hair, point discharger, neon bulb, electric whirl, Pillar with suspended metal sphere, and comb, as well as an activity guide that explains how to use all the attachments.
Specifications
- Catalog No:
- 470221-254
- 470221-252
- Output:
- −
- 400 kV
Specifications
Frequently Bought Together