Order Entry
United States
Orders LinkContactUsLinkComponent
 

Polyester Strapping, Associated Bag

Polyester tape, hand grade, Black, 16"W x 3"L, 2200", ⅝", Polyester, 900 lbs.
Catalog # 10030-706
Supplier:   Associated Bag
 :  140-4-202
Polyester Strapping, Associated Bag
Catalog # 10030-706
Supplier:  Associated Bag
Polyester Strapping, Associated Bag
Polyester Strapping, Associated Bag

Polyester tape, hand grade, Black, 16"W x 3"L, 2200", ⅝", Polyester, 900 lbs.

Price
$159.79
Log in for availability
Carton of 2 (1/Itm/Bx)
Product Details & Documents

Flexible polyester strapping resists nicks and is stronger than polypropylene strapping.

  • Nick-resistant
  • Flexible
  • Hand-grade
  • Durable

It seals with heat seals or friction welds.

Packaging: Two per Carton. Weight: 42 lb.

Specifications
  • Width:
    ⅝"
  • Color:
    Black
  • Description:
    Polyester tape, hand grade
  • Length:
    2200"
  • Material:
    Polyester
  • Core size:
    16"W x 3"L
  • Tensile strength:
    900 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.