Order Entry
United States
Orders LinkContactUsLinkComponent
Palletech® Handwrap, Associated Bag

Palletech® Handwrap, Associated Bag

Wrap, 80 gauge, 1500", 15"
Catalog # 10030-708
Supplier:   Associated Bag
Supplier #:  20-20
Palletech® Handwrap, Associated Bag
Catalog # 10030-708
Supplier:  Associated Bag
Palletech® Handwrap, Associated Bag
Palletech® Handwrap, Associated Bag

Wrap, 80 gauge, 1500", 15"

Price
$208.71
Log in for availability
Carton of 4 (1/Itm/Bx)
Product Details & Documents

Palletech® Handwrap retains strength and cling in cold temperatures.

  • Resistant to Cold Temperature Effects
  • Three-Inch Cores
  • Top-Grade Resin
  • Superior Stretch and Cling
  • Puncture-Resistant

Top-grade resin produces superior stretch, cling, puncture-resistance, and clarity.

Rolls wraps and stabilize light to medium loads. They have three-inch cores.

Specifications
  • Width:
    15"
  • Description:
    Wrap, 80 gauge
  • Length:
    1500"
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.